Fast Charger, 288W Power Supply With Anderson Powerpole®

Item #: 2036578
Cat #: 29035
UPC: 092644290350
Call for price
Company wide:
0 in stock
Documents & Guides
Fast Charger, 288W Power Supply With Anderson Powerpole®, 288W Power Supply with APP® Output Connector, Compatible with the Klein Tools 1500W Portable Power Station (Cat. No. KTB1000), Fast Charges the KTB1000 to 80-Percent In Only 2.5 Hours When Paired With The 120W Mobile Charger (Cat. No. 29210), Power Supply Charges the KTB1000 to 80-Percent in 3 Hours, 120V AC - APP® Connectors, 7.8-Foot Long Cord Provides Convenient Charging, Estimated Charge Times Are Approximate, Anderson Powerpole® is a Registered Trademark of Anderson Power Products, Inc.

Overview

Fast Charger, 288W Power Supply With Anderson Powerpole®, 288W Power Supply with APP® Output Connector, Compatible with the Klein Tools 1500W Portable Power Station (Cat. No. KTB1000), Fast Charges the KTB1000 to 80-Percent In Only 2.5 Hours When Paired With The 120W Mobile Charger (Cat. No. 29210), Power Supply Charges the KTB1000 to 80-Percent in 3 Hours, 120V AC - APP® Connectors, 7.8-Foot Long Cord Provides Convenient Charging, Estimated Charge Times Are Approximate, Anderson Powerpole® is a Registered Trademark of Anderson Power Products, Inc.
Klein Tools Fast Charger is a 288W power supply with APP® Output Connector. This cord quickly charges the Klein Tools 1500W Portable Portable Power Station (Cat. No. KTB1000) to 80-Percent in 3 hours (288W). The charger has the capability to charge the KTB1000 to 80-Percent in only 2.5 hours (408W) when paired with the Wall/Mobile Charger (Cat. No. 29210).
Also known as: 092644290350, 29035, KLE29035

Specifications

Color: Black
Wattage: 288
Color: Black
Wattage: 288

Customer Reviews

No reviews for this product
(0)