4" Round Fixture Support Box, 18" - 24"

Item #: 2036563

Cat #: SN20WC-REX

UPC:

Call for price
Company wide:
1,288 in stock
Documents & Guides
4" Diameter Round Non-Metallic Fixture Support Box, Bar Length - Contracted: 18 in, Extended: 24 in

Overview

4" Diameter Round Non-Metallic Fixture Support Box, Bar Length - Contracted: 18 in, Extended: 24 in

Our nonmetallic switch and outlet boxes – the contractor’s choice for easy installation. Designed for use with nonmetallic sheathed cable in accordance with Article 314 of the National Electrical Code, they make fast work of any residential or light commercial application.

Also known as: SN20WC-REX, GNRSN20WCREX

Specifications

Mounting: Bracket
Diameter: 4 in
Shape: Round
Mounting: Bracket
Shape: Round
Diameter: 4 in