4" Round Fixture Support Box, Nail-On

Item #: 2036562

Cat #: SN20XC-REX

UPC:

Call for price
Company wide:
28 in stock
Documents & Guides
Round Fixture Support Box, 4 Inch Diameter, Nail-On, For Use With Nonmetallic Sheathed Cable

Overview

Round Fixture Support Box, 4 Inch Diameter, Nail-On, For Use With Nonmetallic Sheathed Cable

Our nonmetallic switch and outlet boxes – the contractor’s choice for easy installation. Designed for use with nonmetallic sheathed cable in accordance with Article 314 of the National Electrical Code, they make fast work of any residential or light commercial application.

Also known as: SN20XC-REX, GNRSN20XCREX

Specifications

Color: Gray
Mounting: Nail On
Diameter: 4 in
Shape: Round
Color: Gray
Diameter: 4 in
Mounting: Nail On
Shape: Round