EvoKit 2'x4' LED Troffer Retro Kit, 40K

Item #: 2036557

Cat #: EvoKit HE 2x4 42L 26W 840 UNV SWZCS G5

UPC: 781087167670

$ 213.87 EA
Company wide:
0 in stock
Documents & Guides
EvoKit 2 Ft. x 4 Ft. LED Troffer Retrofit Kit, 26 Watt, 120-277V, 4200 Lumens, Color Temperature: 4000K, 0-10V Dimming *Philips 6NC 528075, 12NC 929002732613, Product Name: EvoKit HE 2x4 42L 26W 840 UNV SWZCS G5: High Efficiency Interact Pro Scalable SWZCS. • SWZCS is a connected sensor with integral occupancy and daylight sensing and supports wireless mesh connectivity.

Overview

EvoKit 2 Ft. x 4 Ft. LED Troffer Retrofit Kit, 26 Watt, 120-277V, 4200 Lumens, Color Temperature: 4000K, 0-10V Dimming *Philips 6NC 528075, 12NC 929002732613, Product Name: EvoKit HE 2x4 42L 26W 840 UNV SWZCS G5: High Efficiency Interact Pro Scalable SWZCS. • SWZCS is a connected sensor with integral occupancy and daylight sensing and supports wireless mesh connectivity.

Philips EvoKit LED Retrofit kit gen 5 is an energy efficient LED alternative to traditional linear fluorescent troffers that also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease installation times offering an installed LED solution within minutes.

Also known as: 781087167670, EvoKit HE 2x4 42L 26W 840 UNV SWZCS G5, DAYEVOHE2X442L2684

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Lumens: 4200
Light Technology: LED
Dimmable: Yes
Wattage: 26
Width: 24 in, 2 ft
Lumens: 4200
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED