
155Mbps Fiber SFP Transceiver, Multi-Mode 2KM / LC / 1310nm, 0°C~70°C
Item #: 2036349
Cat #: SFP100M
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
155Mbps Fiber SFP Transceiver, Multi-Mode 2KM / LC / 1310nm, 0°C~70°C
Overview
155Mbps Fiber SFP Transceiver, Multi-Mode 2KM / LC / 1310nm, 0°C~70°C
The SFP-100M is a high performance and cost-effective module for serial optical data communication applications specified for multimode of 155 Mb/s. It operates on +3.3V power. The module is intended for multimode fiber, operates at a nominal wavelength of 1310nm, and complies with the Multi-Source Agreement (MSA) Small Form Factor Pluggable (SFP). Each module consists of a transmitter optical subassembly, a receiver optical subassembly, and an electrical subassembly. All of are housed in a plastic package and the combination produces a reliable component.
Also known as: SFP100M, OTVSFP100M
Specifications
No Specifications Available