PACKOUT™ Tumbler (30 Oz)

Item #: 2036185

Cat #: 48228393R

UPC: 045242616350

$ 44.55 EA
Company wide:
58 in stock
Documents & Guides
PACKOUT™ Tumbler, 30 Ounce, Easy-Open Magnetic Sliding Lid, Double Wall Vacuum Insulation for All-Day Hot and Cold Retention, Durable Construction with 18/8 Stainless Steel, Rotating Magnetic Closure for Easy Use with Bulky Gloves, Dishwasher Safe, Fully Compatible with the PACKOUT™ System as Well as Standard Cup Holders, Limited Lifetime Warranty

Overview

PACKOUT™ Tumbler, 30 Ounce, Easy-Open Magnetic Sliding Lid, Double Wall Vacuum Insulation for All-Day Hot and Cold Retention, Durable Construction with 18/8 Stainless Steel, Rotating Magnetic Closure for Easy Use with Bulky Gloves, Dishwasher Safe, Fully Compatible with the PACKOUT™ System as Well as Standard Cup Holders, Limited Lifetime Warranty

Carry your coffee, tea, water or soup easily on site with the Milwaukee PACKOUT™ Tumblers. Designed with dual-wall vacuum insultation, the tumblers provide all-day hot and cold retention ensuring you have the right temperature from the start of the day to its end. The Tumblers' exterior has been constructued with 18/8 (18% Chrome / 8% Nickel) Stainless Steel, which provides greater strength and durability than cheaper 18/0 (18% Chrome / 0% Nickel) Stainless Steel that is more prone to rust and punctures. What sets the PACKOUT™ Tumblers apart is the full connectiveity into the PACKOUT™ system - simply twist to lock the Tumbler into any PACKOUT™ cleat for easy and secure transport around the jobsite, while they are also compatible with standard car and chair cup holders. Featuring an easy-open magnetic sliding lid the Tumblers are easily used when wearing bulky gloves, and are dishwasher safe for easy cleaning.

Also known as: 045242616350, 48228393R, MIL48228393R

Specifications

Color: Red
Material: Stainless Steel
Size: 30 oz
Color: Red
Size: 30 oz
Material: Stainless Steel