Strain Relief, Deluxe Cord Grip, 3" NPT, 2.44-2.63"

Item #: 2035739

Cat #: L7752-100

UPC: 078477214558

$ 747.83 EA
Company wide:
0 in stock
Documents & Guides
Strain Relief, Deluxe Cord Grip, 3" NPT Straight Male 2.44-2.63" (62.0-66.5MM)

Overview

Strain Relief, Deluxe Cord Grip, 3" NPT Straight Male 2.44-2.63" (62.0-66.5MM)
Also known as: 078477214558, L7752-100, LEVL7752100

Specifications

Size: 3 in
Size: 3 in