Strain Relief, Deluxe Cord Grip, 3" NPT, 2.06-2.19"

Item #: 2035736

Cat #: L7748-100

UPC: 078477578858

$ 586.13 EA
Company wide:
0 in stock
Documents & Guides
Strain Relief, Deluxe Cord Grip, 3" NPT Straight Male 2.06-2.19" (52.3-55.5MM)

Overview

Strain Relief, Deluxe Cord Grip, 3" NPT Straight Male 2.06-2.19" (52.3-55.5MM)
Also known as: 078477578858, L7748-100, LEVL7748100

Specifications

Size: 3 in
Size: 3 in