Strain Relief, Deluxe Cord Grip, 3" NPT, 1.81-1.94"

Item #: 2035734

Cat #: L7746-100

UPC: 078477214602

$ 554.63 EA
Company wide:
0 in stock
Documents & Guides
Strain Relief, Deluxe Cord Grip, 3" NPT Straight Male 1.81-1.94" (45.9-49.3MM)

Overview

Strain Relief, Deluxe Cord Grip, 3" NPT Straight Male 1.81-1.94" (45.9-49.3MM)
Also known as: 078477214602, L7746-100, LEVL7746100

Specifications

Size: 3 in
Size: 3 in