
Strain Relief, Deluxe Cord Grip, 2.5" NPT, 1.94-2.06"
Item #: 2035730
Cat #: L7742-100
UPC: 078477214039
$ 457.29 EA
Company wide:
32
in stock
Documents & Guides
Strain Relief, Deluxe Cord Grip, 2.5" NPT Straight Male 1.94-2.06" (49.3-52.3MM)
Overview
Strain Relief, Deluxe Cord Grip, 2.5" NPT Straight Male 1.94-2.06" (49.3-52.3MM)
Leviton wire mesh strain relief grips are built for demanding applications where strength, reliability, and secure holding power are essential. Designed to connect cable or flexible conduit to electrical enclosures and equipment, these grips help resist pull-out while reducing pulling tension, flexing, twisting, and bending that can lead to system damage. They provide dependable cable protection and support in tough operating environments.
Also known as: 078477214039, L7742-100, LEVL7742100
Specifications
| Material: | Stainless Steel, Steel |
| Length: | 16 in |
| Diameter: | 2 1/2 in |
| Diameter Range: | 1.940 - 2.060 in |
| Material: | Stainless Steel, Steel |
| Diameter: | 2 1/2 in |
| Length: | 16 in |
| Diameter Range: | 1.940 - 2.060 in |