Strain Relief, Deluxe Cord Grip, 2" NPT, 1.69-1.81"

Item #: 2035727

Cat #: L7737-100

UPC: 078477213834

$ 294.41 EA
Company wide:
6 in stock
Documents & Guides
Strain Relief, Deluxe Cord Grip, 2" NPT Straight Male 1.69-1.81" (43.0-46.0MM)

Overview

Strain Relief, Deluxe Cord Grip, 2" NPT Straight Male 1.69-1.81" (43.0-46.0MM)
Also known as: 078477213834, L7737-100, LEVL7737100

Specifications

Diameter: 2 in
Diameter: 2 in