Strain Relief, Deluxe Cord Grip, 2" NPT, 1.56-1.69"

Item #: 2035725

Cat #: L7736-100

UPC: 078477213643

$ 294.36 EA
Company wide:
25 in stock
Documents & Guides
Strain Relief, Deluxe Cord Grip, 2" NPT Straight Male 1.56-1.69" (39.6-43.0MM)

Overview

Strain Relief, Deluxe Cord Grip, 2" NPT Straight Male 1.56-1.69" (39.6-43.0MM)
Also known as: 078477213643, L7736-100, LEVL7736100

Specifications

Diameter: 2 in
Diameter: 2 in