Strain Relief, Deluxe Cord Grip, 2" NPT, 1.25-1.38"

Item #: 2035724

Cat #: L7734-100

UPC: 078477573167

$ 302.22 EA
Company wide:
0 in stock
Documents & Guides
Strain Relief, Deluxe Cord Grip, 2" NPT Straight Male 1.25-1.38" (31.8-35.1MM)

Overview

Strain Relief, Deluxe Cord Grip, 2" NPT Straight Male 1.25-1.38" (31.8-35.1MM)
Also known as: 078477573167, L7734-100, LEVL7734100

Specifications

Diameter: 2 in
Diameter: 2 in