Strain Relief, Deluxe Cord Grip, 2" NPT, 2.19-2.31"

Item #: 2035720

Cat #: L7730-100

UPC: 078477214145

$ 283.79 EA
Company wide:
7 in stock
Documents & Guides
Strain Relief, Deluxe Cord Grip, 2" NPT Straight Male 2.19-2.31" (55.5-58.7MM)

Overview

Strain Relief, Deluxe Cord Grip, 2" NPT Straight Male 2.19-2.31" (55.5-58.7MM)
Also known as: 078477214145, L7730-100, LEVL7730100

Specifications

Diameter: 2 in
Diameter: 2 in