Strain Relief, Deluxe Cord Grip, 1" NPT, 1.00-1.13"

Item #: 2035709

Cat #: L7721-100

UPC: 078477213315

$ 134.27 EA
Company wide:
99 in stock
Documents & Guides
Strain Relief, Deluxe Cord Grip, 1" NPT Straight Male 1.00-1.13" (25.4-28.7MM)

Overview

Strain Relief, Deluxe Cord Grip, 1" NPT Straight Male 1.00-1.13" (25.4-28.7MM)

Leviton wire mesh grips are built tough to provide the strength, reliability, and gripping force required for today’s demanding wire mesh applications

Also known as: 078477213315, L7721-100, LEVL7721100

Specifications

Diameter: 1 in
Diameter: 1 in