Strain Relief, Deluxe Cord Grip, 1" NPT, 0.88-1.00"

Item #: 2035707

Cat #: L7719-100

UPC: 078477213148

$ 118.79 EA
Company wide:
318 in stock
Documents & Guides
Strain Relief, Deluxe Cord Grip, 1" NPT Straight Male 0.88-1.00" (22.4-25.4MM)

Overview

Strain Relief, Deluxe Cord Grip, 1" NPT Straight Male 0.88-1.00" (22.4-25.4MM)

Leviton wire mesh grips are built tough to provide the strength, reliability, and gripping force required for today’s demanding wire mesh applications

Also known as: 078477213148, L7719-100, LEVL7719100

Specifications

Diameter: 1 in
Diameter: 1 in