Strain Relief, Deluxe Cord Grip, 1" NPT, 0.75-0.88"

Item #: 2035706

Cat #: L7718-100

UPC: 078477213278

$ 122.95 EA
Company wide:
428 in stock
Documents & Guides
Strain Relief, Deluxe Cord Grip, 1" NPT Straight Male 0.75-0.88" (19.1-22.4MM)

Overview

Strain Relief, Deluxe Cord Grip, 1" NPT Straight Male 0.75-0.88" (19.1-22.4MM)

Leviton wire mesh grips are built tough to provide the strength, reliability, and gripping force required for today’s demanding wire mesh applications.

Also known as: 078477213278, L7718-100, LEVL7718100

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel