Strain Relief, Deluxe Cord Grip, 1" NPT, 0.56-0.69"

Item #: 2035702

Cat #: L7716-100

UPC: 078477214008

$ 132.97 EA
Company wide:
0 in stock
Documents & Guides
Strain Relief, Deluxe Cord Grip, 1" NPT Straight Male 0.56-0.69" (14.2-17.5MM)

Overview

Strain Relief, Deluxe Cord Grip, 1" NPT Straight Male 0.56-0.69" (14.2-17.5MM)
Also known as: 078477214008, L7716-100, LEVL7716100

Specifications

Diameter: 1 in
Diameter: 1 in