Strain Relief, Deluxe Cord Grip, 1" NPT, 0.44-0.56"

Item #: 2035701

Cat #: L7715-100

UPC: 078477578650

$ 132.24 EA
Company wide:
0 in stock
Documents & Guides
Strain Relief, Deluxe Cord Grip, 1" NPT Straight Male 0.44-0.56" (11.2-14MM)

Overview

Strain Relief, Deluxe Cord Grip, 1" NPT Straight Male 0.44-0.56" (11.2-14MM)
Also known as: 078477578650, L7715-100, LEVL7715100

Specifications

Diameter: 1 in
Diameter: 1 in