Strain Relief, Deluxe Cord Grip, 3/4" NPT, 0.63-0.75"

Item #: 2035699

Cat #: L7713-100

UPC: 078477213032

$ 102.44 EA
Company wide:
633 in stock
Documents & Guides
Strain Relief, Deluxe Cord Grip, 3/4" NPT Straight Male 0.63-0.75" (16.0-19.1MM)

Overview

Strain Relief, Deluxe Cord Grip, 3/4" NPT Straight Male 0.63-0.75" (16.0-19.1MM)

Leviton Wire Mesh Safety Grips are built tough to provide the strength, reliability and gripping force required for today's demanding wire management applications. They are designed to distribute stress over a large area so they can securely hold, pull or support the wire, rope, tubing or fiber optic cable to which they are applied. Leviton Wire Mesh Safety Grips are flexible holding devices used to pull cable, rope, or tubing into place; to support it after it has been installed, to prevent cable pullout; or to provide strain-relief that reduces the arc of bend at points of wire connections or terminations. Available in a wide selection of style, weave, attachment and wire options designed to meet the highest standards for strength, flexibility, durability and longevity.

Also known as: 078477213032, L7713-100, LEVL7713100

Specifications

Diameter: 3/4 in
Diameter: 3/4 in