
Dust Tight Cord Grip, 2" NPT Dust Tight 1.4-1.75"
Item #: 2035685
Cat #: L7508-100
UPC: 078477213407
$ 120.88 EA
Company wide:
2
in stock
Documents & Guides
Dust Tight Cord Grip, 2" NPT Dust Tight 1.4-1.75"
Overview
Dust Tight Cord Grip, 2" NPT Dust Tight 1.4-1.75"
Also known as: 078477213407, L7508-100, LEVL7508100
Features & Benefits
- Leviton wire mesh grips are built tough to provide the strength, reliability, and gripping force required for today’s demanding wire mesh applications
- These grips reduce pulling tension, flexing, twisting, and bending that can cause system damage
- Strain relief grips are used to connect cable or flexible conduit to electrical enclosures and equipment and resist pull out
Specifications
| Diameter: | 2 in |
| Diameter: | 2 in |