LED FLOOD WIDE 50L 120/277 EXTRA WIDE (357W) 45K PHOTO RECEP TRUNNION MOUNT
Item #: 2035605
Cat #: PFXL2GXW50LPRT
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
LED FLOOD WIDE 50L 120/277
EXTRA WIDE (357W) 45K PHOTO RECEP TRUNNION MOUNT
Overview
LED FLOOD WIDE 50L 120/277
EXTRA WIDE (357W) 45K PHOTO RECEP TRUNNION MOUNT
Also known as: PFXL2GXW50LPRT, ATAPFXL2GXW50LPRT
Specifications
No Specifications Available