This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
LED UFO High Bay; CCT Selectable 3K/4K/5K and Wattage Selectable 80W/100W/120W; 50,000 hours working life; Black Finish
Overview
LED UFO High Bay; CCT Selectable 3K/4K/5K and Wattage Selectable 80W/100W/120W; 50,000 hours working life; Black Finish
The Nuvo 65-770R1 wattage and CCT selectable LED high bay UFO can meet all your lighting needs. This dimmable bulb comes in a black Finish made of die cast aluminum with a polycarbonate lens. This durable LED fixture has a 90 degree beam spread and delivers 50,000 hours of illumination.
Also known as: 045923661891, 65-770R1, SAT65770R1*
Specifications
| Material: | Die Cast Aluminum |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 100, 80, 120 |
| Color Rendering Index (CRI): | 80 |
| Volts AC: | 100 - 277 |
| Standards: | California Proposition 65, DLC Listed (Standard) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable, 11840, 18600 |
| Material: | Die Cast Aluminum |
| Wattage: | 100, 80, 120 |
| Volts AC: | 100 - 277 |
| Light Technology: | LED |
| Lumens: | Selectable, 11840, 18600 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Standards: | California Proposition 65, DLC Listed (Standard) |
| Dimmable: | Yes |