1
more

$ 100.42 EA
Company wide:
0
in stock
Documents & Guides
4 Ft. LED Strip Fixture, 30/40/50W, 120-277V, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Overview
4 Ft. LED Strip Fixture, 30/40/50W, 120-277V, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
The ProLED Select Linear Strip provides optimal performance, versatility and is an ideal solution for general ambient lighting in Commercial applications. This fixture features multiple mounting options, 6 knock outs and the push button release to access the wiring compartment making installation a breeze. They are available in 4ft and 8ft housings and are CCT Selectable and Wattage Selectable
Also known as: 807154902415, 90241, HCO90241
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 30, 40, 50, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Wattage: | 30, 40, 50, Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |