4.5W ETC/LED/5K/CL/120V/2CD

Item #: 2035436

Cat #: S21730

UPC: 045923217302

Company wide:
0 in stock
Documents & Guides
4.5 Watt B11 LED; Clear; Medium Base; 5000K; 120 Volt; 2-Card

Overview

4.5 Watt B11 LED; Clear; Medium Base; 5000K; 120 Volt; 2-Card

Satco's S21730 4.5-watt clear, ENERGY STAR chandelier bulb with a medium base is dimmable and offers natural light and a 360 degree beam spread. The carded packaging is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923217302, S21730, SATS21730

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 350
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Material: Glass
Lumens: 350
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 4.500
Dimmable: Yes