2/3C EPR/PVC SHLD CCA 5KV/8KV 3X10 BARE GROUNDS MV-105

Item #: 2035426

Cat #: XMVE20203

UPC:

Company wide:
0 in stock
Documents & Guides
Continuously Corrugated Welded Cable, 2 AWG, 3 Conductor, Type MV-105, EPR/PVC SHIELDED C5KV/8KV 3X10 BARE GROUNDS, Continuously Corrugated Welded Cable

Overview

Continuously Corrugated Welded Cable, 2 AWG, 3 Conductor, Type MV-105, EPR/PVC SHIELDED C5KV/8KV 3X10 BARE GROUNDS, Continuously Corrugated Welded Cable

Variable Frequency Drives: 3-conductor CCW armored cables with 3 symmetrical grounding wire are the preferred wiring method for use with AC motors controlled by pulse-width modulated inverters in VFD applications


Also known as: XMVE20203, OMNXMVE20203

Specifications

Volts AC: 8kV, 5kV
Conductors: 3
Gauge: 2 AWG
Volts AC: 8kV, 5kV
Gauge: 2 AWG
Conductors: 3