
Front Terminals for Cables, CU/AL, 2 x 2/0 AWG - 500 kcmil, 3 Pieces, XT6, UL/CSA
Item #: 2035420
Cat #: KXT6CUAL2X500K
UPC: 056221030388
$ 444.52 EA
Company wide:
0
in stock
Documents & Guides
Front Terminals for Cables, in Copper-Aluminum, 2 x 2/0 AWG - 500 kcmil, 3 Pieces, XT6, UL/CSA
Overview
Front Terminals for Cables, in Copper-Aluminum, 2 x 2/0 AWG - 500 kcmil, 3 Pieces, XT6, UL/CSA
Break new ground. A cutting-edge molded case circuit-breaker range delivering a brand new product experience, with extreme performance and protection features up to 1600A, maximizing ease of use, integration and connectivity. Built to deliver safety, reliability and quality.
Also known as: 056221030388, KXT6CUAL2X500K, ABBKXT6CUAL2X500K
Specifications
| Material: | Copper, Aluminum |
| Type: | Cable Terminal |
| Allowable Gauge Range: | 2/0 - 500 |
| Material: | Copper, Aluminum |
| Allowable Gauge Range: | 2/0 - 500 |
| Type: | Cable Terminal |