This product may not be available in all locations.

Circuit Breaker -Current Limiting D-Frame, 2 Pole, Rated Current 5
Item #: 2035368
Cat #: 140UT-D7D2-B50
UPC: 191326563369
Call for price
Company wide:
0
in stock
Documents & Guides
Circuit Breaker -Current Limiting D-Frame, 2 Pole, Rated Current 5 A
Overview
Circuit Breaker -Current Limiting D-Frame, 2 Pole, Rated Current 5 A
Our Bulletin 140UT-D molded case circuit breaker UL489 and IEC 60947-2 Listed circuit breaker are for global applications. The current-limiting circuit breaker provides fixed short-circuit and overcurrent protection and offers high interrupting ratings for 2- and 3-pole devices.
Also known as: 191326563369, 140UT-D7D2-B50, ALB140UTD7D2B50
Specifications
| Poles: | 2 |
| Family / Style: | 140U |
| Amps: | 5 |
| Type: | Manual Motor Protector |
| Size: | D Frame |
| Volts AC: | 277/480 |
| Interrupt Rating AC: | 65 kA |
| Poles: | 2 |
| Amps: | 5 |
| Size: | D Frame |
| Interrupt Rating AC: | 65 kA |
| Family / Style: | 140U |
| Type: | Manual Motor Protector |
| Volts AC: | 277/480 |