Packout™ 40QT XL Cooler

Item #: 2035205

Cat #: 48-22-8462

UPC: 045242607600

$ 279.00 EA
Company wide:
11 in stock
Documents & Guides
Packout™ 40QT XL Cooler, 16.25 Inch Length, 17 Inch Height, 22 Inch Width, 20 lbs Weight, Includes Cutting Board/Divider

Overview

Packout™ 40QT XL Cooler, 16.25 Inch Length, 17 Inch Height, 22 Inch Width, 20 lbs Weight, Includes Cutting Board/Divider

Holds Ice for 5 Days

Impact Resistant Polymer Body

IP65 Rated Protection

Drain Plug

Food-Grade Cutting Board/Divider

Interior Storage Tray

Integrated Bottle Opener

Modular Connectivity with ALL PACKOUT™ Components

Limited Lifetime Warranty

Also known as: 045242607600, 48-22-8462, MIL48228462

Specifications

Weight: 20 lb
Height: 17 in
Width: 22 in
Length: 16.250 in
Weight: 20 lb
Width: 22 in
Height: 17 in
Length: 16.250 in