Use Platt Item# 1437981

Item #: 2035085

Cat #: RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-EMG-R-S1

UPC:

Company wide:
0 in stock
Documents & Guides
LED Linear Stairwell, Strip & Vanity Fixture, Selectable Wattage, Lumen, CCT, 4 Foot, 120-277 Volt, Standard Motion Sensor and 90 min Emergency Battery Backup

Overview

LED Linear Stairwell, Strip & Vanity Fixture, Selectable Wattage, Lumen, CCT, 4 Foot, 120-277 Volt, Standard Motion Sensor and 90 min Emergency Battery Backup
Also known as: RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-EMG-R-S1, LGDRPTPLIVCG24....

Specifications

Length: 4 ft, 48 in
Type: Emergency Backup
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: LED
Type: Emergency Backup
Volts AC Range: 120 - 277