LED UFO Highbay 200W/4000K

Item #: 2035081

Cat #: 65-785R1

UPC: 045923661952

Company wide:
0 in stock
Documents & Guides
200W UFO LED High Bay; 28000 Lumens; 4000K; 120-277 Volt; 0-10V Dimmable; Black Finish

Overview

200W UFO LED High Bay; 28000 Lumens; 4000K; 120-277 Volt; 0-10V Dimmable; Black Finish

Satco's 65-785R1 200-watt, 4000K, black UFO LED High Bay. The superior value offered in our new commercial LED High Bay UFO's meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard and a microwave sensor. This product also features dimming capabilities, 6KV surge protection is wet location rated and is also DLC Premium 5.1 listed.

Also known as: 045923661952, 65-785R1, SAT65785R1

Specifications

Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Lumens: 28000
Color Rendering Index (CRI): 80
Wattage: 200
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Lumens: 28000
Wattage: 200
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes