60W HID Retrofit LED Lamp, 40K

Item #: 2035002

Cat #: S13119

UPC: 045923131196

$ 75.33 EA
Company wide:
1 in stock
Documents & Guides
60 Watt LED Motion Sensor Utility Light 4000K; Medium Base; Adjustable Beam Angle; 100-277 Volt

Overview

60 Watt LED Motion Sensor Utility Light 4000K; Medium Base; Adjustable Beam Angle; 100-277 Volt

Satco's S13119 60-watt LED utility light offers energy savings and superior light output. This multi-beam utility light is perfect for garages, barns, workshops, or any large open spaces where more illumination is needed. This clear, corncob shaped lamp comes with a motion sensor and delivers 50,000 hours of cool white light.

Also known as: 045923131196, S13119, SATS13119

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 60
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Lumens: 5880
Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Wattage: 60
Light Technology: LED
Lumens: 5880
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Dimmable: No