Enclosed Circuit Breaker Neutral Kit

Item #: 2034786

Cat #: ECB225NK

UPC: 786689662837

$ 274.80 EA
Company wide:
2 in stock
Documents & Guides
Enclosed Circuit Breaker Neutral Kit, 125 A PD1 and 225 A PD2 ECB

Overview

Enclosed Circuit Breaker Neutral Kit, 125 A PD1 and 225 A PD2 ECB
Also known as: 786689662837, ECB225NK, CUTECB225NK

Specifications

Weight: 1.170 lbs
Weight: 1.170 lbs