EV WALL CHARGER KIT 32A BR 2P 40A

Item #: 2034765

Cat #: GMEV32BR-WC

UPC: 786689667658

Call for price
Company wide:
0 in stock
EV WALL CHARGER KIT 32A BR 2P 40A

Overview

EV WALL CHARGER KIT 32A BR 2P 40A
Also known as: 786689667658, GMEV32BR-WC, CUTGMEV32BRWC

Specifications

Phase: 1
Amps: 40
Phase: 1
Amps: 40