Green Motion BR EV Junction Box Kit 32A

Item #: 2034764

Cat #: GMEV32BR-JB

UPC: 786689667641

$ 374.69 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
Green Motion BR EV Junction Box Kit 32A, BR Plug-On, 2P, 40A

Overview

Green Motion BR EV Junction Box Kit 32A, BR Plug-On, 2P, 40A

Power your EV charging installation with a complete, convenient kit designed for reliable performance and easy setup. Each kit includes a junction box, a 7.7 kW smart EV breaker charger, a J1772 EV connector with a 25-foot cord, and a cord management bracket for a clean, organized installation.

Also known as: 786689667641, GMEV32BR-JB, CUTGMEV32BRJB

Specifications

Amps: 32, 40
Poles: 2
Amps: 32, 40
Poles: 2