Green Motion BR EV Direct Connect Kit 32A, J1772 Compliant

Item #: 2034763

Cat #: GMEV32BR-DC

UPC: 786689667627

$ 482.44 EA
Company wide:
2 in stock
Documents & Guides
Green Motion BR EV Direct Connect Kit 32A, 208/240V, BR Plug-On 2P, 40A

Overview

Green Motion BR EV Direct Connect Kit 32A, 208/240V, BR Plug-On 2P, 40A

Eaton Green Motion EV smart breaker charger combines fast AC charging at 7.7 kW, revenue-grade metering, and remote access. This forward-thinking solution provides additional versatility with multiple installation options that install directly into BR loadcenters or PRL3X panelboards for maximum flexibility. Monitor and control charging with our mobile app and open APIs.

Also known as: 786689667627, GMEV32BR-DC, CUTGMEV32BRDC

Specifications

Amps: 32, 40
Poles: 2
Connector Type: SAE J1772
Volts AC: 208/240
Amps: 32, 40
Connector Type: SAE J1772
Poles: 2
Volts AC: 208/240