EV JUNCTION BOX KIT 32A BAB 2P 40A

Item #: 2034762

Cat #: GMEV32BAB-JB

UPC: 786689667634

$ 356.68 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
Documents & Guides
EV JUNCTION BOX KIT 32A BAB 2P 40A

Overview

EV JUNCTION BOX KIT 32A BAB 2P 40A
Also known as: 786689667634, GMEV32BAB-JB, CUTGMEV32BABJB

Specifications

Amps: 32, 40
Volts AC: 240, 208
Amps: 32, 40
Volts AC: 240, 208