This product has been discontinued.

Green Motion BAB EV Direct Connect Kit 32A
Item #: 2034761
Cat #: GMEV32BAB-DC
UPC: 786689667610
$ 100.73 EA
Clearance
Price good while supplies last
Company wide:
4
in stock
Discontinued
Documents & Guides
Green Motion BAB EV Direct Connect Junction Box Kit 32A, BAB bolt-on 2P, 40A, 10.69" x 14.69" x 9.56"
Overview
Green Motion BAB EV Direct Connect Junction Box Kit 32A, BAB bolt-on 2P, 40A, 10.69" x 14.69" x 9.56"
Also known as: 786689667610, GMEV32BAB-DC, CUTGMEV32BABDC
Specifications
| Amps: | 32 |
| Amps: | 32 |