ADD ON PC SHADE 200W & 240W

Item #: 2034510

Cat #: 65-799

UPC: 045923666094

$ 69.05 EA
Company wide:
0 in stock
Documents & Guides
Add-On PC Shade; Use with 200W & 240W Gen 2 UFO LED High Bay Fixtures

Overview

Add-On PC Shade; Use with 200W & 240W Gen 2 UFO LED High Bay Fixtures
Also known as: 045923666094, 65-799, SAT65799

Specifications

Material: Polycarbonate
Light Technology: LED
Dimmable: No
Material: Polycarbonate
Dimmable: No
Light Technology: LED