Temperature Control Switch, 2.36x1.30x1.62, Lt Gray, Plastic, Open F

Item #: 2034499

Cat #: ATEMNOF

UPC: 783510571276

$ 127.00 EA
Company wide:
31 in stock
Temperature Control Switch, 2.36x1.30x1.62, Lt Gray, Plastic, Open F, Bimetal Temperature sensor, Plastic housing, Connections consist of tubular screw terminals for AWG 14 (.04 square inches), Clip for 35mm DIN rail, EN 60715

Overview

Temperature Control Switch, 2.36x1.30x1.62, Lt Gray, Plastic, Open F, Bimetal Temperature sensor, Plastic housing, Connections consist of tubular screw terminals for AWG 14 (.04 square inches), Clip for 35mm DIN rail, EN 60715

These easy-to-install thermostats regulate and monitor air temperature in enclosures that contain heat-emitting equipment. Thermostats prolong heater and fan life expectancy by controlling operation time and increase electrical component working efficiency by exposing them to fewer environmental contaminants. Items ending with "F" are Fahrenheit Temperature Control Switches. Items ending with "C" are Celsius Temperature Control Switches.

Also known as: 783510571276, ATEMNOF, HOFATEMNOF

Specifications

Color: Light Gray
Material: Plastic
Width: 1.300 in
Height: 2.360 in
Depth: 1.620 in
Finish: Smooth Matte
Weight: 0.180 lb
Color: Light Gray
Width: 1.300 in
Depth: 1.620 in
Weight: 0.180 lb
Material: Plastic
Height: 2.360 in
Finish: Smooth Matte