Temperature Control Switch, 2.36x1.30x1.62, Lt Gray, Plastic, Closed F
Item #: 2034496
Cat #: ATEMNCF
UPC: 783510571313
$ 127.00 EA
Company wide:
6
in stock
Documents & Guides
Temperature Control Switch, Lt Gray, Plastic, Closed F, Bimetal Temperature Sensor, Plastic Housing, Connections Consist of Tubular Screw Terminals For AWG 14 (.04 square inches), Clip For 35mm DIN Rail, EN 60715, Height: 2.36 in / 60 mm, Width: 1.3 in / 33 mm, Depth: 1.62 in / 41 mm
Overview
Temperature Control Switch, Lt Gray, Plastic, Closed F, Bimetal Temperature Sensor, Plastic Housing, Connections Consist of Tubular Screw Terminals For AWG 14 (.04 square inches), Clip For 35mm DIN Rail, EN 60715, Height: 2.36 in / 60 mm, Width: 1.3 in / 33 mm, Depth: 1.62 in / 41 mm
These easy-to-install thermostats regulate and monitor air temperature in enclosures that contain heat-emitting equipment. Thermostats prolong heater and fan life expectancy by controlling operation time and increase electrical component working efficiency by exposing them to fewer environmental contaminants.
Also known as: 783510571313, ATEMNCF, HOFATEMNCF
Specifications
| Color: | Light Gray |
| Material: | Plastic |
| Width: | 1.300 in |
| Height: | 2.360 in |
| Depth: | 1.620 in |
| Finish: | Smooth Matte |
| Weight: | 0.180 lb |
| Color: | Light Gray |
| Width: | 1.300 in |
| Depth: | 1.620 in |
| Weight: | 0.180 lb |
| Material: | Plastic |
| Height: | 2.360 in |
| Finish: | Smooth Matte |