Underground Landscape Lighting Cable, Black, 250' Reel

Item #: 2034494

Cat #: 10190108

UPC:

Company wide:
0 in stock
Documents & Guides
Underground Landscape Lighting Cable, 12 AWG, 2 Strand, Black, 250' Reel

Overview

Underground Landscape Lighting Cable, 12 AWG, 2 Strand, Black, 250' Reel
Also known as: 10190108, 122LVLIGHTINGX250

Specifications

Length: 250 ft
Gauge: 12 AWG
Color: Black
Length: 250 ft
Color: Black
Gauge: 12 AWG