100' LED Tape Light, 24V/30K

Item #: 2034477

Cat #: DI-24V-BLBSC2-30-100

UPC: 848333020889

$ 673.20 EA
Company wide:
25 in stock
Documents & Guides
BLAZE™ LED Tape Light, 2.93W/Ft., 24V, 90+ CRI, 3000K, 100 Ft. Length With 2" Cut Points *Diode LED Part# 12683*

Overview

BLAZE™ LED Tape Light, 2.93W/Ft., 24V, 90+ CRI, 3000K, 100 Ft. Length With 2" Cut Points *Diode LED Part# 12683*
Also known as: 848333020889, DI-24V-BLBSC2-30-100, DIODI24VBLBSC23010

Specifications

Color Temperature: 3000 (Warm White)
Length: 100 ft
Volts DC: 24
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts DC: 24
Light Technology: LED
Length: 100 ft
Color Rendering Index (CRI): 90+