Cordless SDS MAX Chipping Hammer Kit

Item #: 2034434

Cat #: DCH892X1

UPC: 885911828598

Company wide:
0 in stock
Documents & Guides
Cordless SDS MAX Chipping Hammer Kit, 60V MAX* 22 lb

Overview

Cordless SDS MAX Chipping Hammer Kit, 60V MAX* 22 lb

Complete a wide range of concrete and masonry work with this 60V MAX* 22 lb. Cordless SDS MAX Chipping Hammer Kit. Designed for high-performance demo projects, this hammer rapidly chips dense concrete with up to 19.4 J of impact energy**. From general contracting work to heavy-duty highway and DOT jobs, this rugged hammer can tackle a variety of demanding projects while maintaining consistent speed under load with constant-speed electronics. Built for use on the hardest concretes, the hammer is suitable for horizontal and downward chipping applications along mid-to-lower wall and flooring. The integrated SHOCKS Active Vibration Control® system is designed to minimize vibration felt at the handles compared to rotary hammers without this feature. WIRELESS TOOL CONTROL™ technology enables the user to link the tool to the DCV585 60V MAX* dust extractor (sold separately) for remote extractor activation. This cordless chipping hammer comes Tag Ready™ so individuals and companies can attach a DEWALT Tag™ (sold separately) to track its location via the DEWALT Tool Connect™ app.

Also known as: 885911828598, DCH892X1, DEWDCH892X1

Specifications

Volts AC: 60
Volts AC: 60