20V MAX* XR® Brushless Cordless 1/2 in. Hammer Drill/Driver Kit

Item #: 2034432

Cat #: DCD805D2

UPC: 885911754811

Company wide:
0 in stock
Documents & Guides
20V MAX* XR® Brushless Cordless 1/2 in. Hammer Drill/Driver Kit, Includes: (1) DCD805 20V MAX* XR® Brushless Cordless 1/2 in. Hammer Drill/Driver, (2) DCB203 20V MAX* 2Ah Batteries, (1) DCB112 Charger, (1) Kit Bag & (1) Belt Hook

Overview

20V MAX* XR® Brushless Cordless 1/2 in. Hammer Drill/Driver Kit, Includes: (1) DCD805 20V MAX* XR® Brushless Cordless 1/2 in. Hammer Drill/Driver, (2) DCB203 20V MAX* 2Ah Batteries, (1) DCB112 Charger, (1) Kit Bag & (1) Belt Hook

Designed to help you complete demanding fastening and drilling projects, this 20V MAX* XR® Brushless 1/2 in. Hammer Drill/Driver delivers the durability and performance professionals need on jobsite. Quickly drive fasteners into thick material with its powerful brushless motor. Speed through masonry drilling applications with up to 34,000 bpm thanks to an integrated hammer mode function. This lightweight, well-balanced Hammer Drill/Driver was built compact to help users comfortably work in tight spaces for extended periods of time. The 3-position, pivoting LED is designed to enhance visibility in dimly lit work areas with its 3 mode settings and up to 70 Lumens of brightness. This kit includes two DCB203 20V MAX* 2Ah batteries, charger, belt hook and kit bag.

Also known as: 885911754811, DCD805D2, DEWDCD805D2

Specifications

Volts DC: 20
Volts DC: 20