20V MAX* XR® Brushless Cordless 1/2 in. Hammer Drill/Driver (Tool Only)

Item #: 2034431

Cat #: DCD805B

UPC: 885911754835

Company wide:
0 in stock
Documents & Guides
20V MAX* XR® Brushless Cordless 1/2 in. Hammer Drill/Driver, 2 Speeds: 0-650 / 0-2,000 RPM, Adjustable 3-Position, 3 Mode LED, 2.95 lbs, Includes (1) Belt Clip ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V MAX* XR® Brushless Cordless 1/2 in. Hammer Drill/Driver, 2 Speeds: 0-650 / 0-2,000 RPM, Adjustable 3-Position, 3 Mode LED, 2.95 lbs, Includes (1) Belt Clip ***Bare Tool Only, Battery & Charger Sold Separately***

Designed to help you complete demanding fastening and drilling projects, this 20V MAX* XR® Brushless 1/2 in. Hammer Drill/Driver delivers the durability and performance professionals need on jobsite. Quickly drive fasteners into thick material with its powerful brushless motor, which outputs up to 40% more Unit Watts Out compared to DCD796B using DCB205 battery or DCBP034 DEWALT POWERSTACK™ battery (sold separately)**. Speed through masonry drilling applications with up to 34,000 bpm thanks to an integrated hammer mode function. This lightweight, well-balanced Hammer Drill/Driver was built compact to help users comfortably work in tight spaces for extended periods of time. The 3-position, pivoting LED is designed to enhance visibility in dimly lit work areas with its 3 mode settings and up to 70 Lumens of brightness.

Also known as: 885911754835, DCD805B, DEWDCD805B

Specifications

Volts DC: 20
Volts DC: 20