20V MAX* XR® Brushless Cordless 1/2 in. Drill/Driver Kit

Item #: 2034426

Cat #: DCD800D1E1

UPC: 885911801454

Company wide:
0 in stock
Documents & Guides
20V MAX* XR® Brushless Cordless 1/2 in. Drill/Driver Kit, Includes: (1) DCD800 20V MAX* XR® Brushless Cordless 1/2 in. Drill/Driver, (1) DCBP034 DEWALT POWERSTACK™ Battery, (1) DCB203 20V MAX* 2Ah Battery, (1) DCB112 Charger, (1) Kit Bag & (1) Belt Hook

Overview

20V MAX* XR® Brushless Cordless 1/2 in. Drill/Driver Kit, Includes: (1) DCD800 20V MAX* XR® Brushless Cordless 1/2 in. Drill/Driver, (1) DCBP034 DEWALT POWERSTACK™ Battery, (1) DCB203 20V MAX* 2Ah Battery, (1) DCB112 Charger, (1) Kit Bag & (1) Belt Hook

Engineered for professional-grade performance, the 20V MAX* XR® Brushless 1/2 in. Drill/Driver delivers the power and speed needed for heavy-duty drilling and fastening applications. The high-output brushless motor helps you tackle demanding projects with up to 40% more Unit Watts Out compared to the DEWALT DCD791B using DCBP034 DEWALT POWERSTACK™ Battery (sold separately)**. Complete a wide range of drilling jobs with this versatile power tool, which outputs up to 2,000 rpm when drilling into wood and metal. This lightweight, well-balanced Drill/Driver was built compact to help users comfortably work in tight spaces for extended periods of time. The 3-position, pivoting LED is designed to enhance visibility in dimly lit work areas with its 3 mode settings and up to 70 Lumens of brightness. This kit includes one DCBP034 DEWALT POWERSTACK™ battery, one DCB203 20V MAX* 2Ah battery, charger, belt hook, and kit bag.

Also known as: 885911801454, DCD800D1E1, DEWDCD800D1E1

Specifications

Volts DC: 20
Volts DC: 20