20V XR COMPACT DD BARE

Item #: 2034425

Cat #: DCD800B

UPC: 885911754828

Company wide:
0 in stock
Documents & Guides
20V XR COMPACT DD BARE

Overview

20V XR COMPACT DD BARE

Engineered for professional-grade performance, the 20V MAX* XR® Brushless 1/2 in. Drill/Driver delivers the power and speed needed for heavy-duty drilling and fastening applications. The high-output brushless motor helps you tackle demanding projects with up to 40% more Unit Watts Out compared to the DEWALT DCD791B using DCB205 battery or DCBP034 DEWALT POWERSTACK™ battery (sold separately)**. Complete a wide range of drilling jobs with this versatile power tool, which outputs up to 2,000 rpm when drilling into wood and metal. This lightweight, well-balanced Drill/Driver was built compact to help users comfortably work in tight spaces for extended periods of time. The 3-position, pivoting LED is designed to enhance visibility in dimly lit work areas with its 3 mode settings and up to 70 Lumens of brightness.

Also known as: 885911754828, DCD800B, DEWDCD800B

Specifications

Volts DC: 20
Volts DC: 20