27 WATT LED PAR38 3000K 40 DEG. BEAM ANGLE MEDIUM BASE 100-277 VOLT

Item #: 2034363

Cat #: S29760

UPC: 045923297601

Company wide:
0 in stock
Documents & Guides
27 WATT LED PAR38 3000K 40 DEG. BEAM ANGLE MEDIUM BASE 100-277 VOLT

Overview

27 WATT LED PAR38 3000K 40 DEG. BEAM ANGLE MEDIUM BASE 100-277 VOLT

Satco's S29760 27-watt high-lumen LED PAR lamp provides powerful beam control and a higher 90 CRI, resulting in a better quality of light while maintaining maximum efficiency. This lamp is excellent for use in high ceiling applications including retail spaces, houses of worship, and outdoor landscape lighting. Energy efficient and long-lasting, this Flood light delivers 25,000 hours of warm white light.

Also known as: 045923297601, S29760, SATS29760

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 27
Material: Thermoplastic, Aluminum
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Lumens: 2400
Standards: California Title 20
Light Technology: LED
Dimmable: No
Angle: 40°
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 27
Color Rendering Index (CRI): 90
Lumens: 2400
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26)
Material: Thermoplastic, Aluminum
Shape: PAR38 (Sealed Beam)
Standards: California Title 20
Dimmable: No
Volts AC Range: 120 - 277