Sensor, Photoelectric, Standard Diffuse, RightSight

Item #: 2034183

Cat #: 42EF-D1MPAK-F4

UPC: 662468595742

Call for price
Company wide:
0 in stock
Sensor, Photoelectric, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 35 mA, 3 - 500 mm Sensing Distance, Complementary Light/Dark Operate, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 35 mA, 3 - 500 mm Sensing Distance, Complementary Light/Dark Operate, 4 Pin, DC Micro Connector
Also known as: 662468595742, 42EF-D1MPAK-F4, ALB42EFD1MPAKF4

Specifications

Size: 18 mm
Type: Standard Diffuse, Sensor, Photoelectric
Range: 3 - 500 mm
Volts DC Range: 10.800 - 30
Size: 18 mm
Range: 3 - 500 mm
Type: Standard Diffuse, Sensor, Photoelectric
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)